Track roller
Inner diameter | 12 mm |
---|---|
Outer diameter | 35 mm |
Width | 15.9 mm |
Logistic Weight | 80 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 35 mm |
Width | 15.9 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | lr52..-2z-tvh-xl |
Basic static load, radial - C0r | 6100 N |
Basic dynamic load, radial - Cr | 8800 N |
Usually arrives within 14 working days