References
INA:LFZ12/M12
Rubix:110A4160
Manufacturer :0008711170000
EAN:4012802055580

Documents
Product details : INA LFZ12/M12 JOURNAL TRACK ROLLER
Pin LFZ, centric pins for running rollers LFR
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 19 mm |
| Width | 19 mm |
| Series | lfz |
| Material | steel |
Show UNSPSC/ECL@SS
£ 6.45 excl. VAT
/ Each
£ 7.74 incl. VAT
- Delivery usually within ( 7 ) days
