References
INA:LR5002-NPPU-AH04
Rubix:229A4480
Manufacturer :0039781500000
EAN:4012802821475

Product details : INA LR5002-NPPU-AH04 NEEDLE BEARING CAGE 0039781500000
Ball bearing caster
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 15 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr50 |
Show UNSPSC/ECL@SS
£ 182.45 excl. VAT
/ 5 pieces
£ 218.94 incl. VAT
- Delivery usually within ( 7 ) days
