Track roller
Inner diameter | 40 mm |
---|---|
Outer diameter | 100 mm |
Width | 36.5 mm |
Logistic Weight | 1200 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 100 mm |
Width | 36.5 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | LR53..-2Z-TVH-XL |
Basic static load, radial - C0r | 46000 N |
Basic dynamic load, radial - Cr | 53000 N |
Usually arrives within 14 working days