Stud type track roller
Inner diameter | 16 mm |
---|---|
Outer diameter | 40 mm |
Width | 36.2 mm |
Logistics dimensions (L x W x H) | 36x16x16 mm |
---|---|
Logistic Weight | 120 g |
Inner diameter | 16 mm |
Outer diameter | 40 mm |
Width | 36.2 mm |
Sealing | one rubber seal |
Bearing Clearance | cn |
Series | zl52..-drs |
Basic static load, radial - C0r | 6500 N |
Basic dynamic load, radial - Cr | 9900 N |
Usually arrives within 14 working days