References
Superseded Ref:LR5201-2HRS-TVH-XL
INA:LR5201-2HRS-TVH-XL
Rubix:219A5801
Manufacturer :0824992410000
EAN:4064328299405

Documents
Product details : INA LR5201-2HRS-TVH-XL YOKE TRACK ROLLER
Track roller LR..-2HRS-TVH-XL, two-row, no plastic tyre
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 35 mm |
| Width | 15.9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr52..-2hrs-tvh-xl |
| Material | steel |
| Basic static load, radial - C0r | 6100 N |
| Basic dynamic load, radial - Cr | 8800 N |
Show UNSPSC/ECL@SS
£ 40.69 excl. VAT
/ Each
£ 48.83 incl. VAT
- In stock: Next day delivery
