Cam Roller (Yoke-type Track Roller)
Inner diameter | 10 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x32x32 mm |
---|---|
Logistic Weight | 39,2 g |
Inner diameter | 10 mm |
Outer diameter | 32 mm |
Width | 9 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 62 |
Material | Bearing steel |
Reference speed | 12000 rpm |
In stock: Next day delivery