References
SKF:361207 R
Rubix:132A1847
Manufacturer :38913
EAN:7316577657923

Product details : SKF SKF SPECIAL BEARING 361207 R
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Run on all types of tracks, for use in cam drives, conveyor systems, etc.Crowned outer running surface
- Greased, sealed and ready to mount
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings
- Greased, sealed and ready to mount
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x80x80 mm |
|---|---|
| Logistic Weight | 414 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62 |
| Material | bearing steel |
| Reference speed | 4500 rpm |
Show UNSPSC/ECL@SS
£ 65.21 excl. VAT
/ Each
£ 78.25 incl. VAT
- Delivery usually within ( 3 ) days
