References
INA:ZL5204-DRS
Rubix:101A5467
Manufacturer :0009043250000
EAN:4012802807059

Product details : INA BEARING ZL5204DRS
Stud type track rollers ZL52..-DRS, double row, lip seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x20x20 mm |
|---|---|
| Logistic Weight | 250 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 45.3 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | zl52..-drs |
| Basic static load, radial - C0r | 10800 N |
| Basic dynamic load, radial - Cr | 16000 N |
Show UNSPSC/ECL@SS
£ 268.53 excl. VAT
/ Each
£ 322.24 incl. VAT
- Usually arrives within 14 working days
