References
INA:ZL203-DRS
Rubix:101A4422
Manufacturer :0009036120000
EAN:4012802807172

Product details : INA ZL203-DRS SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track roller ZL2..-DRS, single row, no eccentric
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x18x18 mm |
|---|---|
| Logistic Weight | 120 g |
| Inner diameter | 18 mm |
| Outer diameter | 47 mm |
| Width | 26.5 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | zl2..-drs |
| Basic static load, radial - C0r | 4550 N |
| Basic dynamic load, radial - Cr | 8900 N |
Show UNSPSC/ECL@SS
£ 149.05 excl. VAT
/ Each
£ 178.86 incl. VAT
- Usually arrives within 14 working days
