Track roller
Inner diameter | 8 mm |
---|---|
Outer diameter | 24 mm |
Width | 7 mm |
Logistic Weight | 15 g |
---|---|
Inner diameter | 8 mm |
Outer diameter | 24 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | LR6..-2RS/2RSR |
Material | Steel |
Usually arrives within 14 working days