INA LR5304-X-2Z-TVH-XL 0838747200000 TRACK ROLLER

Track roller

See technical informationSee documents
References
INA:LR5304-X-2Z-TVH-XL
Rubix:244A4257
Manufacturer :0838747200000
EAN:4064328158214
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter62 mm
Width22.2 mm
See all Specifications
Documents

Product details : INA LR5304-X-2Z-TVH-XL 0838747200000 TRACK ROLLER


Track roller LR..-IS1-2Z-TVH-XL, two-row, no plastic tyre

Technical specifications


Attributes
Logistic Weight340 g
Inner diameter20 mm
Outer diameter62 mm
Width22.2 mm
Sealingtwo metal shields
Bearing Clearancecn
Serieslr53..-2z-tvh-xl
Basic static load, radial - C0r17200 N
Basic dynamic load, radial - Cr22200 N
Show UNSPSC/ECL@SS
£ 54.02 excl. VAT
/ Each
£ 64.82 incl. VAT
  • Usually arrives within 14 working days