Track roller
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 20.6 mm |
Logistic Weight | 340 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 20.6 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | lr52..-2hrs-tvh-xl |
Basic static load, radial - C0r | 15800 N |
Basic dynamic load, radial - Cr | 19600 N |
Usually arrives within 14 working days