References
INA:ZL5206-DRS
Rubix:229A2136
Manufacturer :0009683230000
EAN:4012802822007

Product details : FAG ZL5206-DRS TRACK ROLLER BEARING 9683230000
Stud type track rollers ZL52..-DRS, double row, lip seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x30x30 mm |
|---|---|
| Logistic Weight | 550 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 59 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | zl52..-drs |
| Basic static load, radial - C0r | 18800 N |
| Basic dynamic load, radial - Cr | 25000 N |
Show UNSPSC/ECL@SS
£ 96.64 excl. VAT
/ Each
£ 115.97 incl. VAT
- In stock: Next day delivery
