Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Yoke and stud type track rollers
Idle/pivot roller
INA LFE20X67-A1 JOURNAL TRACK ROLLER
INA LFE20X67-A1 JOURNAL TRACK ROLLER
Eccentric Bolt
References
ina:
LFE20X67-A1
rubix:
389A7101
manufacturer :
0032496540000
ean:
4012802054569
Technical specifications
Inner diameter
20
mm
Outer diameter
30
mm
Width
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA LFE20X67-A1 JOURNAL TRACK ROLLER
Pin LFE..A1, eccentric pivots for running rollers LFR
Technical specifications
Attributes
Logistic Weight
200
g
Inner diameter
20
mm
Outer diameter
30
mm
Width
30
mm
Series
LFE..-A1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.42
excl. VAT
/
Each
£
17.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA LR5305-2Z-TVH-XL TRACK ROLLER LR..-IS1-2Z-TVH-XL TWO-ROW NO PLASTI
SKF SKF SPECIAL BEARING 305704 C-2Z
SKF 305805 C-Z/W64 ACBB SOLID OIL
SKF 361206R 16X30X72MM CAM ROLLER
INA YOKE TRACK ROLLER LR5005-2RS
INA ZLE5204-2Z TRACK ROLLER BEARING 0009649800000
INA LR5207-X-2Z-TVH-XL TRACK ROLLER LR..-2Z-TVH-XL TWO-ROW NO PLASTIC
INA YOKE TRACK ROLLER LR605-2RSR-HLC
FAG LR5006-2RS TRACK ROLLER BEARING 8997470000
INA YOKE TRACK ROLLER LR5207KDDU
INA LR5202-2Z-TVH-XL TRACK ROLLER LR..-2Z-TVH-XL TWO-ROW NO PLASTIC TY
INA YOKE TRACK ROLLER LR5203-2RS
INA YOKE TRACK ROLLER LR50/6-2RSR-HLC
INA LR50/8-2RSR TRACK ROLLERS LR50 DOUBLE ROW SEALED ON BOTH SIDES
INA KR5206-2RS STUD TYPE TRACK ROLLERS KR52..-2RS DOUBLE ROW LIP SEALS