Stud type track roller
Inner diameter | 24 mm |
---|---|
Outer diameter | 52 mm |
Width | 76 mm |
Logistic Weight | 460 g |
---|---|
Inner diameter | 24 mm |
Outer diameter | 52 mm |
Width | 76 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | zl52..-2z |
Material | steel |
Usually arrives within 14 working days