Track roller
Inner diameter | 10 mm |
---|---|
Outer diameter | 32 mm |
Width | 14 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 32 mm |
Width | 14 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | LR52..-2Z-TVH-XL |
Basic static load, radial - C0r | 4900 N |
Basic dynamic load, radial - Cr | 7200 N |
Usually arrives within 14 working days