References
INA:LR5200-2Z-TVH-XL
Rubix:105A5718
Manufacturer :0824790540000
EAN:4064328469655

Product details : INA YOKE TRACK ROLLER LR5200-2Z
Track roller LR..-2Z-TVH-XL, two-row, no plastic tyre
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | lr52..-2z-tvh-xl |
| Basic static load, radial - C0r | 4900 N |
| Basic dynamic load, radial - Cr | 7200 N |
Show UNSPSC/ECL@SS
£ 113.35 excl. VAT
/ Each
£ 136.02 incl. VAT
- Usually arrives within 14 working days
