Track roller
Inner diameter | 8 mm |
---|---|
Outer diameter | 24 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x24x24 mm |
---|---|
Logistic Weight | 30 g |
Inner diameter | 8 mm |
Outer diameter | 24 mm |
Width | 11 mm |
Sealing | two rubber seals |
Series | lr50..-2rs/2rsr |
Reference speed | 10000 rpm |
Basic static load, radial - C0r | 2460 N |
Basic dynamic load, radial - Cr | 4300 N |
Usually arrives within 14 working days