GEDORE 2977311 7 DRAW TROLLY WSL-L7

Trolley

See technical information

References

Gedore:WSL-L7
Rubix:124A8602
Manufacturer :2977311
EAN:4010886947739
brand logo

Technical specifications

Number of drawers7
Permissible load400 kg
Width785 mm
See all Specifications

Product details : GEDORE 2977311 7 DRAW TROLLY WSL-L7


Tool trolley workster smartline Body: Dimensions: H 1045 x W 785 x D 510 mm Working platform with ABS top with front flattening, anti-roll safety edge and small additional trays With handle for easy pushing, pulling and turning Side walls with Euro perforation 10 x 38 mm to fix hooks and tools Sides rounded off – a minimum of abutting edges Welded sheet steel construction, torsionally rigid, to take high loadings Sheet steel, corrosion resistant and scratch-proof powder-coated Drawers: Individual blocking only one drawer can be open at a time, single-hand operation Central locking with cylinder lock 7 wide drawers (W 640 x D 400 mm) fully extendable Ball-bearing guide rails Load capacity per drawer 20 kg Sheet steel, corrosion resistant and scratch-proof powder-coated GEDORE Chassis: Total load capacity 400 kg 4 smooth running wheels on ball bearings (swivel castors Ø 125 mm), one with total brake Even with maximum loads: still smooth running, manoeuvrable and keeps to the track Options: Can be equipped with GEDORE tool modules (1500 ES, 1500 CT, 2005 CT, TS-147, TS-190, TS-308) Can be individually equipped with lengthwise and crosswise dividers Special colours and designs available on request Delivery without tools and accessories

Technical specifications


Attributes
Number of drawers7
Permissible load400 kg
Width785 mm
Depth510 mm
Height1045 mm
Materialsteel
Number of elements7
Colourblue
£ 1,046.79 excl. VAT
/ Each
£ 1,256.15 incl. VAT
  • Delivery usually within ( 22 ) days