Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Bending device
RIDGID 36952 PIPE BENDER
RIDGID 36952 PIPE BENDER
Bending device Ridgid
References
ridgid:
36952
rubix:
200A1779
ean:
0095691369529
Technical specifications
Tube diameter
14
mm
Weight
2860
g
Product details
Technical specifications
Product details : RIDGID 36952 PIPE BENDER
Technical specifications
Attributes
Tube diameter
14
mm
Weight
2860
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
176.30
excl. VAT
/
Each
£
211.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RIDGID 36097 406 LEVER BENDER
RIGID PIPE BENDER 400 SERIES FOR 8MM
BAHCO 1084 6/8/10MM MULTIPURPOSE TUBE BENDER 250MM
ROTHENBERGER MINI BENDER 24132 6/8/10/12MM
RIDGID 1/2IN PIPE BENDER 36132
HILMOR T591057 PIPE BENDER 15MM AND 22MM
FACOM 344B.12 BENDING PLIERS DIAM. 12 MM
RIDGID 1/4IN PIPE BENDER 36122
RIDGID 36127 12MM TUBE BENDER 412M
RIDGID 36112 406M LEVER BENDER
RIDGID 36102 PIPE BENDER 10MM
MONUMENT 2611S TOOLS PIPE BENDER MINI
PARKER BAV06/12KPLX TUBE BENDING AND CUTTING TOOL
RIDGID 39268 HB383 3/8 - 3IN 230V ELECTRIC HYDRAULIC PIPE BENDER
STANLEY 0-70-451 MINI PIPE BENDER 6, 8 & 10MM