Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OFFSET COMBINATION WRENCH 32MM
BRITOOL EXPERT OFFSET COMBINATION WRENCH 32MM
Fixed and variable opening wrench Expert
References
expert:
E117743
rubix:
2015012
ean:
3258951177433
Technical specifications
Opening
32
Length
412
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OFFSET COMBINATION WRENCH 32MM
Technical specifications
Attributes
Opening
32
Length
412
mm
Weight
813
g
Finishing
chromed
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.64
excl. VAT
/
Each
£
40.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT ANG/BOX WRENCH 18MM
STAHLWILLE 40033236 32 X 36MM DOE SPANNER
BAHCO 1936M/12 TUBULAR HEX SOCKET WRENCH SET
BAHCO 1952Z-1.1/2 COMBINATION WRENCH
WERA 020104 6004 JOKER XL SELF-SETTING SPANNER 19-24MM
STAHLWILLE 02200032 3/8 INCH DRIVE X 32MM CROW FOOT SPANNER
BAHCO 11M-24 LONG COMBINATION WRENCH 24MM
GEDORE 6069600 GEDORE DOUBLE OPEN ENDED SPANNER 34X36MM
BRITOOL EXPERT COMBI WRENCH 11/32 INCH
FACOM RATCHET SPANNER 1/4AF 467.1/4
GEDORE 21X23MMDOESPANNER 6 21X23
FACOM 45.65 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 65MM
BAHCO 28M-14 DOUBLE END SOCKET WRENCH
STAHLWILLE 40032124 21 X 24MM DOE SPANNER
FACOM 467.9/16 RATCHET COMBINATION SPANNER