BAHCO 1936M-16-17 TUBULAR HEX SOCKET WRENCH


Set of pipe wrenches 1936M

References
bahco:1936M-16-17
rubix:121A7370
ean:7314151051433
brand logo
brand logo
Technical specifications
Opening16x17
Length147 mm
See all Specifications

Product details : BAHCO 1936M-16-17 TUBULAR HEX SOCKET WRENCH


Pipe wrenches, metric. Standards: DIN 896-B. Material: Special steel of chrome-molybdenum. Straight pipe material. Chrome-plated and matte polished for high-quality surface.

Strengths

•Tubular, Straight
Chrome Plated Micro-Matte Finishing Provides High Quality Surface
Special Steel of Chrome-Molybdenum

Technical specifications


Attributes
Logistic Weight130 g
Opening16x17
Length147 mm
Weight160 g
TypeTube wrench
Show UNSPSC/ECL@SS
£ 10.49 excl. VAT
/ Each
£ 12.59 incl. VAT
  • Usually arrives within 14 working days