ROEBUCK WRENCH SOCKET 6X12 OPENING 30MM 865321
Tube wrench 6x12
See technical informationSee documentsReferences
Superseded Ref:6821006
Roebuck:865321
Rubix:209A7756
EAN:3660338196768

Documents
Product details : ROEBUCK WRENCH SOCKET 6X12 OPENING 30MM 865321
Made of uniform matt chrome-plated steel. Hexagonal on the right side and twelve-facetted on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
| Opening | 30 |
|---|---|
| Length | 292 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 26.21 excl. VAT
/ Each
£ 31.45 incl. VAT
- Usually arrives within 14 working days
