440.SR - ADF Combination wrenches in inches
Opening | 3/4 |
---|---|
Length | 215 mm |
Logistic Weight | 185 g |
---|---|
Packaged dimensions (D x W x H) | 217x38x18 mm |
Package weight | 182 g |
Opening | 3/4 |
Length | 215 mm |
Weight | 210 g |
Finishing | Copper/Beryllium |
Type | Combination Wrench |
Usually arrives within 14 working days