Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other spare part
BOSCH 2607000096 PLANING BLADE PACK OF 2
BOSCH 2607000096 PLANING BLADE PACK OF 2
Tungsten C blades for rebating
References
bosch:
2607000096
rubix:
1243443
ean:
3165140010450
Technical specifications
Type
reversible planer knife
Product details
Technical specifications
Product details : BOSCH 2607000096 PLANING BLADE PACK OF 2
Sharp, straight, tungsten carbide, 40°, length x width: 82 mm x 5.5 mm
Technical specifications
Attributes
Type
reversible planer knife
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.31
excl. VAT
/
Each
£
13.57
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
MAKITA 216022-2 STEEL BALL 7.0 M3601/M8701
GEDORE RETAINING PIN KB 2175
MAKITA 153310-5 ARM 9 COMPLETE 9032
GEDORE SOCKETSAFETYPIN KB 3075 6-12
GEDORE 1/2INIMPSKT 3MMPIN KB 1975 10-14
BOSCH 2608598142 AB441 DRILL CENTERING AID
MAKITA 619165-3 ARMATURE BHP451/BDF451/DSC162
BOSCH 105 PIECE MIXED ACCESSORY SET 2608P00236
KNIPEX 953932001 SPARE PIVOT CUTTER SET F 9532/36320
GEDORE RETAINING PIN 3/4 KB 3275
MAKITA P-04282 PLANER BLADE PCK2
BOSCH 2608P00233 49 PIECE MIXED DRILL AND BIT ACCESSORY SET
MAKITA 256447-8 PIN 8 HR160DW/2410/HR3000C
BOSCH 2.615.0405.JA BRISTLE BRUSH 3,2 MM
GEDORE 1/2INIMPSKT 3MMPIN KB 1975 15-27