Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other spare part
BOSCH 2608598142 AB441 DRILL CENTERING AID
BOSCH 2608598142 AB441 DRILL CENTERING AID
Diamond Drill Bit For Hard Ceramics
References
bosch:
2608598142
rubix:
2575701
ean:
3165140495813
Technical specifications
Type
centring aid
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608598142 AB441 DRILL CENTERING AID
Ideal for drilling clean, precise holes in hard tiles
Technical specifications
Attributes
Logistic Weight
130
g
Packaged dimensions (D x W x H)
150
x
135
x
95
mm
Package weight
130
g
Type
centring aid
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.31
excl. VAT
/
Each
£
29.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608550608 8MM DIA DIAMOND DRILL BIT
MAKITA 256447-8 PIN 8 HR160DW/2410/HR3000C
DEWALT EDGE STRIP DWS5029-XJ
BOSCH 2608584750 PILOT DRILL BIT COBALT
BOSCH 2608661644 AIZ 28EB BIM PLUNGE CUT WOOD + METAL BLADE 28 X 50MM
BOSCH 2.615.0405.JA BRISTLE BRUSH 3,2 MM
MAKITA 231979-6 RING SPRING 19 HR160DW/HR2420
MAKITA 415524-7 ANTI-SPLINTERING DEVICE 4304/4
MAKITA 216022-2 STEEL BALL 7.0 M3601/M8701
KNIPEX 9539315A01 SPARE PIVOT CUTTER SET F 9531/36315 A
MAKITA 323912-3 TOOL HOLDER HR3000C
BOSCH 105 PIECE MIXED ACCESSORY SET 2608P00236
GEDORE RETAINING PIN 3/4 KB 3275
BOSCH 2608580327 HOLESAW CENTRING GUIDE FOR DIAMOND
GEDORE 1/2INIMPSKT 3MMPIN KB 1975 10-14