Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other spare part
MAKITA 256447-8 PIN 8 HR160DW/2410/HR3000C
MAKITA 256447-8 PIN 8 HR160DW/2410/HR3000C
P/T - Other spare part Makita
References
makita:
256447-8
rubix:
80033329
ean:
3240890631145
Product details
Technical specifications
Product details : MAKITA 256447-8 PIN 8 HR160DW/2410/HR3000C
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.60
excl. VAT
/
Each
£
1.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA 251468-5 FLAT HEAD SCREW M6X22
BOSCH TOOL HOLDER TO SUITE GBH2-26DFR MP2608572213
BOSCH 2608580327 HOLESAW CENTRING GUIDE FOR DIAMOND
BOSCH 2607000096 PLANING BLADE PACK OF 2
GEDORE SOCKETSAFETYPIN KB 3075 6-12
BOSCH 2608550608 8MM DIA DIAMOND DRILL BIT
BOSCH 2608598142 AB441 DRILL CENTERING AID
BOSCH 2608584750 PILOT DRILL BIT COBALT
GEDORE 1/2INIMPSKT 3MMPIN KB 1975 15-27
BOSCH 2608550605 5MM DIA DIAMOND DRILL BIT
BOSCH PAPER BAG WITH PLASTIC FLANGE 5PK MP2605411163
BOSCH 2608550609 10MM DIA DIAMOND DRILL BIT
BOSCH 2608661644 AIZ 28EB BIM PLUNGE CUT WOOD + METAL BLADE 28 X 50MM
GEDORE PIN KB 2075
MAKITA 619165-3 ARMATURE BHP451/BDF451/DSC162