Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other spare part
MAKITA 216022-2 STEEL BALL 7.0 M3601/M8701
MAKITA 216022-2 STEEL BALL 7.0 M3601/M8701
P/T - Other spare part Makita
References
makita:
216022-2
rubix:
80353558
ean:
3240890102553
Product details
Technical specifications
Product details : MAKITA 216022-2 STEEL BALL 7.0 M3601/M8701
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.10
excl. VAT
/
Each
£
0.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608550608 8MM DIA DIAMOND DRILL BIT
BOSCH 2608550606 6MM DIA DIAMOND DRILL BIT
BOSCH 2608580327 HOLESAW CENTRING GUIDE FOR DIAMOND
BOSCH TOOL HOLDER TO SUITE GBH2-26DFR MP2608572213
MAKITA 323912-3 TOOL HOLDER HR3000C
MAKITA 256447-8 PIN 8 HR160DW/2410/HR3000C
GEDORE RETAINING PIN KB 2175
BOSCH 2.615.0405.JA BRISTLE BRUSH 3,2 MM
DEWALT EDGE STRIP DWS5029-XJ
GEDORE PIN KB 2075
BOSCH 2608550611 14MM DIA DIAMOND DRILL BIT
BOSCH 2608598142 AB441 DRILL CENTERING AID
BOSCH 2607000096 PLANING BLADE PACK OF 2
KNIPEX 945920002 SPARE ANVIL FOR 9455200
BOSCH 2608597126 SDS-PLUS DRILL 18 X 950 X 1000MM