SPARTEX 879832 PUR WP GREEN BOX 10 %4 0 X 150 MM
Pure tungsten electrode wp (green end)
See technical informationSee documentsReferences
Spartex:879832
Rubix:217A2426
EAN:3660338333248
Documents
Product details : SPARTEX 879832 PUR WP GREEN BOX 10 %4 0 X 150 MM
WP20 pure tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
| Material | pure tungsten |
|---|---|
| Diameter | 4 mm |
| Colour | green |
Show UNSPSC/ECL@SS
£ 52.48 excl. VAT
/ Each
£ 62.98 incl. VAT
- Usually arrives within 14 working days

