References
Draper:15861
Rubix:381A8357
Manufacturer :15861
EAN:5059482042690

Product details : DRAPER 15861 2.4X150MM THORIATED TNGSTENX10
Durable 2% thoriated tungsten electrodes 2.4 x 150mm. Fine grain structure and annealing make them resistant to splitting and weld contamination. Suitable for DC currents and ferrous welding. Pack of 10.
Technical specifications
Attributes
| Material | 2% thoriated tungsten electrodes (tungsten–thorium) |
|---|---|
| Diameter | 2.4 mm |
| Colour | red |
Show UNSPSC/ECL@SS
£ 37.31 excl. VAT
/ Each
£ 44.77 incl. VAT
- Delivery usually within ( 7 ) days
