References
Unbranded:LD/060
Rubix:029524


Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Product details : ROEBUCK 20-100-060 HSS JOBBER DRILL 6.0MM 029524
Metric
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 1.02 excl. VAT
/ Each
£ 1.22 incl. VAT
- In stock: Next day delivery