TITEX A1149XPL-13.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236388
Twist Drill
See technical informationSee documentsReferences
Walter Titex:A1149XPL-13.5
Rubix:275A9473
Manufacturer :5236388
EAN:4031132264059

Technical specifications
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 40 mm |
Documents
Product details : TITEX A1149XPL-13.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236388
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 40 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Coating | alcrn |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 13.5 mm |
Show UNSPSC/ECL@SS
£ 62.91 excl. VAT
/ Each
£ 75.49 incl. VAT
- Usually arrives within 14 working days