TITEX A1622-8 DEEP HOLE DRILLS HSS-E TYPE UFL 5062629
Twist Drill
See technical informationSee documentsReferences
Walter Titex:A1622-8
Rubix:276A1111
Manufacturer :5062629
EAN:4031132151328

Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 240 mm |
| Length of cut | 165 mm |
Documents
Product details : TITEX A1622-8 DEEP HOLE DRILLS HSS-E TYPE UFL 5062629
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 240 mm |
| Length of cut | 165 mm |
| Shank type | cylindrical |
| Din standard | din 1869/1 |
| Ratio of diameter to length of drill hole | 0.05 |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | hss |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 33.29 excl. VAT
/ Each
£ 39.95 incl. VAT
- Usually arrives within 14 working days