GUHRING 00217 007.300 STANDARD HSS DRILLS 9002170073000
Twist drill DIN340N HSS
See technical informationReferences
Gühring:217 7.300
Rubix:343A4109
Manufacturer :9002170073000
EAN:4031093044318


Technical specifications
| Drilling diameter | 7.3 mm |
|---|---|
| Length of cut | 102 mm |
| Shank type | cylindrical |
Product details : GUHRING 00217 007.300 STANDARD HSS DRILLS 9002170073000
Jobber drill with cyl. shank
Design: DIN 340, type N.
Right cutting, with precise point geometry. Normal angle of rake, normal core thickness core gradient higher than normal.
Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm², nodular iron, sintered iron, nickel silver and graphite.
Note: Further dimensions available on request.
Technical specifications
Attributes
| Drilling diameter | 7.3 mm |
|---|---|
| Length of cut | 102 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7.3 mm |
Show UNSPSC/ECL@SS
£ 11.08 excl. VAT
/ Each
£ 13.30 incl. VAT
- Usually arrives within 14 working days