GUHRING 00245 018.750 STANDARD HSS DRILLS 9002450187500
Twist drill DIN345N HSS
See technical informationReferences
Gühring:245 18.750
Rubix:344A2843
Manufacturer :9002450187500
EAN:4031093075329


Technical specifications
| Drilling diameter | 18.75 mm |
|---|---|
| Total length | 233 mm |
| Length of cut | 135 mm |
Product details : GUHRING 00245 018.750 STANDARD HSS DRILLS 9002450187500
Jobber drill with Morse taper shank
Design: Right cutting, with precision ground point. Point thinning according to DIN 1412, form A, normal angle of rake, core thickness and core gradient.
Application: Particularly suitable for steel and steel casting (alloyed and non-alloyed) grey cast iron, malleable cast iron, nodular iron, sintered iron and graphite.
With high concentricity and graduation precision.
Technical specifications
Attributes
| Drilling diameter | 18.75 mm |
|---|---|
| Total length | 233 mm |
| Length of cut | 135 mm |
| Shank type | tapered |
| Din standard | din 345 |
| Coating | steam treatment ('dampfbehandelt' surface / steam tempering) |
| Internal cooling | no |
| Taper shank | morse taper 2 (mk-2) |
| Body material | hss |
| Machining material | steel and cast steel (alloyed and unalloyed); gray, malleable and spheroidal cast iron; sintered iron, nickel silver (neusilber) and graphite. |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 59.22 excl. VAT
/ Each
£ 71.06 incl. VAT
- Usually arrives within 14 working days












