Twist Drill
Drilling diameter | 3.7 mm |
---|---|
Total length | 52 mm |
Length of cut | 20 mm |
Drilling diameter | 3.7 mm |
---|---|
Total length | 52 mm |
Length of cut | 20 mm |
Din standard | DIN 1897 |
Tolerance | h8 |
Angle of helix | 130 ° |
Direction of cutting | Right |
Machining material | High-Alloyed Steel;Cast Iron;Brass;Bronze |
Body material | HSS |
Tip angle | 130 ° |
Internal cooling | No |
Tail diameter | 3.7 mm |
Usually arrives within 14 working days