Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-11.113A1-WJ30TA DRILLS8-12 X DC PERFORM 6618838
TITEX DC150-12-11.113A1-WJ30TA DRILLS8-12 X DC PERFORM 6618838
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-11.113A1-WJ30TA
rubix:
275A8069
manufacturer :
6618838
ean:
4031132372310
Technical specifications
Drilling diameter
11.113
mm
Total length
206
mm
Product details
Technical specifications
Product details : TITEX DC150-12-11.113A1-WJ30TA DRILLS8-12 X DC PERFORM 6618838
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.4375in
Technical specifications
Attributes
Drilling diameter
11.113
mm
Total length
206
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
296.00
excl. VAT
/
Each
£
355.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R4597.4 6719038
TITEX DC150-03-03.572A1-WJ30RE SOLID CARBIDE DRILL 6968737
WALTERDC1500803400A1WJ30TACARBIDEDRILLDC150-08-3.400A1WJ30TA
MITSUBCARB MS0310-SSK SOLID CARBIDE DRILLS MS LINE 90012341
TITEX DC150-05-13.800A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462178
CUTLINE 892825 SCD03-14.50I0 CUPMM CARB DRILL 14.5MM W/O IC 3XD
TITEX DC150-03-18.000D0-WJ30RE SOLID CARBIDE DRILL 7287713
DORMER R4546.9 DRILL 6.90 MM 5980111
DORMER R4578.05 DRILL 8.05 MM 5980392
TITEX A1166-18 DRILLS SOLID CARBID TYPE N 5057850
GUHRING 05510 011.600 RATIO DRILL/COOLING SOLID CARBIDE 11.600MM
DOR R453 17/32 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 861.1-1750-210A1-GMGC34 SC DRILLS LONG AND MICRO 6268296
DORMER R4579/32 DRILL 9/32 INCH 5980280
SANDVIK 1K335-0500-100-XC 1730 DURA SOLID CARBIDE END MILL 8213564