Twist Drill
Drilling diameter | 6 mm |
---|---|
Total length | 93 mm |
Length of cut | 48 mm |
Drilling diameter | 6 mm |
---|---|
Total length | 93 mm |
Length of cut | 48 mm |
Din standard | din 388 |
Coating | uncoated |
Tolerance | h8 |
Direction of cutting | right |
Machining material | steel;stainless steel;non-ferrous metal;special alloy |
Body material | hss-e |
Sharpening | 130 ° |
Tip angle | 130 ° |
Internal cooling | yes |
Tail diameter | 6 mm |
Usually arrives within 14 working days