References
Walter Titex:A4244-21
Rubix:356A8063
Manufacturer :5065868
EAN:4031132056685

Technical specifications
| Drilling diameter | 21 mm |
|---|---|
| Total length | 243 mm |
| Length of cut | 123 mm |
Documents
Product details : TITEX A4244-21 JOBBER DRILLS HSS/HSS-E 5065868
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 21 mm |
|---|---|
| Total length | 243 mm |
| Length of cut | 123 mm |
| Shank type | cylindrical |
| Din standard | din 345 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;special alloy |
| Cutting material | hss-e |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 145.03 excl. VAT
/ Each
£ 174.04 incl. VAT
- Usually arrives within 14 working days