Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 01146 006.400 DRILLS OTHER 9011460064000
GUHRING 01146 006.400 DRILLS OTHER 9011460064000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9011460064000
rubix:
336A2980
ean:
4031093282598
Technical specifications
Drilling diameter
6.4
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01146 006.400 DRILLS OTHER 9011460064000
Technical specifications
Attributes
Drilling diameter
6.4
mm
Body material
Cobalt variants
Tip angle
135
°
Internal cooling
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.98
excl. VAT
/
Each
£
13.18
incl. VAT
Usually arrives within 14 working days
Select variants (50)
Add to cart
Check our products from related categories
GUHRING 02047 006.700 GT80/P2000 HSCO DRILLS 9020470067000
TITEX A1522-8 DEEP HOLE DRILL 5061941
CUTLINE DRILL - HSS JOBBER ZIRKO MM 2.9 861043
DORMER A51010.0 JOBBER DRILL 10.00 MM 5970046
GUHRING 00245 016.100 TWIST DRILL HSS 16.100 MM DIN 345 TYPE N STEAM
GUHRING 00223 005.700 STANDARD HSS DRILLS 9002230057000
TITEX A1154TFT-6.7 DRILLS TYP VA INOX 5200124
GUHRING 00219 007.000 HSS/HSCO COATED DRILLS 9002190070000
CUTLINE 832037 DRILL HSS CO5 CUT GROUND 8 MM
TITEX A1154TFT-13.6 DRILLS TYP VA INOX 5200065
GUHRING 00501 008.200 GT80/100 DRILLS 9005010082000
GUHRING 00205 004.020 TWIST DRILLS 4.020 MM
DORMER A1009.7 JOBBER DRILL 5967996
GISS CUTLINE TCT23/64 23/64 TCT HSS DRILL
DORMER A100 HSS JOBBER DRILL 0.55MM