Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX A1211TIN-1.6 JOBBER DRILLS HSS/HSS-E 5058894
TITEX A1211TIN-1.6 JOBBER DRILLS HSS/HSS-E 5058894
Twist Drill
References
walter titex:
A1211TIN-1.6
rubix:
276A2432
manufacturer :
5058894
ean:
4031132077949
Product details
Technical specifications
Product details : TITEX A1211TIN-1.6 JOBBER DRILLS HSS/HSS-E 5058894
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.26
excl. VAT
/
Each
£
6.31
incl. VAT
Usually arrives within 14 working days
Select variants (91)
Add to cart
Check our products from related categories
GUHRING 00657 002.800 TWIST DRILLS
DORMER A1105.9 SERIES DRILL 5.90 MM 5968183
DORMER A77713/64 JOBBER DRILL 13/64 INCH 5971086
GUHRING 00245 012.000 TWIST DRILL HSS 12MM 345 TYPE N MK-1
DORMER A1101/16 SERIES DRILL 1/16 INCH 5967849
GUHRING 00224 002.700 DRILLS OTHER 9002240027000
DORMER A17016.0 JOBBER DRILL 16.00 MM 5968695
TITEX A1622-7.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5062619
GUHRING 00207 003.900 TWIST DRILLS
TITEX A1511-18 JOBBER DRILLS HSS/HSS-E 5061606
GUHRING 00652 001.700 GT80/100 COATED DRILLS 9006520017000
DORMER A9401.3 SERIES DRILL 1.30 MM 5973060
DORMER A120 HSS STUB DRILL 7.6MM
TITEX A1211-0.98 JOBBER DRILLS HSS/HSS-E 5058460
TITEX A1244-2.1 JOBBER DRILL 5060342