References
Walter Titex:A1211TIN-9.8
Rubix:356A7378
Manufacturer :5058989
EAN:4031132078762

Technical specifications
| Drilling diameter | 9.8 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Product details : TITEX A1211TIN-9.8 JOBBER DRILLS HSS/HSS-E 5058989
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 9.8 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | ~din 338 |
| Ratio of diameter to length of drill hole | 8xd |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | hss |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 9.8 mm |
Show UNSPSC/ECL@SS
£ 19.13 excl. VAT
/ Each
£ 22.96 incl. VAT
- Usually arrives within 14 working days