References
Sandvik Coromant:860.1-0873-031A1-PM P1BM
Rubix:319A9412
Manufacturer :8151286
EAN:7323226355222


Technical specifications
| Drilling diameter | 8.73 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 87.6 mm |
Product details : SANDVIK 860.1-0873-031A1-PMP1BM SC DRILLS CORODRILL 8151286
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 8.73 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 87.6 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 1/3 |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 229.00 excl. VAT
/ Each
£ 274.80 incl. VAT
- Usually arrives within 14 working days