References
Walter Titex:A4611-28
Rubix:356A8175
Manufacturer :5066256
EAN:4031132039985

Technical specifications
| Drilling diameter | 28 mm |
|---|---|
| Total length | 460 mm |
| Length of cut | 277 mm |
Documents
Product details : TITEX A4611-28 JOBBER DRILLS HSS/HSS-E 5066256
ALTIUS
Applications
Stack Drilling;Blind Hole;Drilling (Through Hole)
Technical specifications
Attributes
| Drilling diameter | 28 mm |
|---|---|
| Total length | 460 mm |
| Length of cut | 277 mm |
| Shank type | tapered |
| Din standard | din 1870 r1 |
| Coating | uncoated |
| Internal cooling | yes |
| Taper shank | yes |
| Body material | hss |
| Machining material | steel;stainless steel;non-ferrous metal;cast iron;special alloy;others |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 317.94 excl. VAT
/ Each
£ 381.53 incl. VAT
- Usually arrives within 14 working days