Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 880981 HSS CO5 JOBBER DRILL GOLD FINISH 15/32
CUTLINE 880981 HSS CO5 JOBBER DRILL GOLD FINISH 15/32
Drill HSSE5 Gold
References
giss cutline:
880981
rubix:
207A2122
Technical specifications
Drilling diameter
11.91
mm
Total length
101
mm
Length of cut
151
mm
Product details
Technical specifications
Product details : CUTLINE 880981 HSS CO5 JOBBER DRILL GOLD FINISH 15/32
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
Drilling diameter
11.91
mm
Total length
101
mm
Length of cut
151
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.61
excl. VAT
/
Each
£
7.93
incl. VAT
In stock: Next day delivery
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00204 004.200 DRILLS OTHER 9002040042000
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 5.2 862155
WALTER A1244-1/8IN HSS-E TWIST DRILL A1244 1/8 5060318
CUTLINE DRILL - HSS JOBBER MM 3.8 845772
GUHRING 00208 006.200 HSS/HSCO COATED DRILLS 9002080062000
TITEX A3143-0.14 MICRO DRILLS HSS 5062848
GUHRING 01259 007.900 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER MM 1.6 845750
ROEBUCK LDS/024 HSCO DRILL SET 1 - 10MM
GUHRING 00524 004.100 TWIST DRILLS
TITEX A1211TIN-13 JOBBER DRILLS HSS/HSS-E 5058905
TITEX A1154TFT-11.3 DRILLS TYP VA INOX 5200050
GUHRING 00301 000.580 MICRO-PRECISION DRILLS
GUHRING 00209 001.100 HSS/HSCO COATED DRILLS 9002090011000
GUHRING 00651 002.450 TWIST DRILL HSS 2.450 MM DIN 338 TYPE N TIN