References
Walter Titex:A4611-25.5
Rubix:356A8171
Manufacturer :5066252
EAN:4031132039909

Technical specifications
| Drilling diameter | 25.5 mm |
|---|---|
| Total length | 440 mm |
| Length of cut | 263 mm |
Documents
Product details : TITEX A4611-25.5 JOBBER DRILLS HSS/HSS-E 5066252
ALTIUS
Applications
Stack Drilling;Blind Hole;Drilling (Through Hole)
Technical specifications
Attributes
| Drilling diameter | 25.5 mm |
|---|---|
| Total length | 440 mm |
| Length of cut | 263 mm |
| Shank type | tapered |
| Din standard | din 1870 r1 |
| Coating | uncoated |
| Internal cooling | yes |
| Taper shank | yes |
| Body material | hss |
| Machining material | steel;stainless steel;non-ferrous metal;cast iron;special alloy;others |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 262.20 excl. VAT
/ Each
£ 314.64 incl. VAT
- Usually arrives within 14 working days