References
Walter Titex:A1211TIN-5.4
Rubix:276A2450
Manufacturer :5058945
EAN:4031132078328

Technical specifications
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 48 mm |
Product details : TITEX A1211TIN-5.4 JOBBER DRILLS HSS/HSS-E 5058945
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 5.4 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 48 mm |
| Shank type | cylindrical |
| Din standard | ~din 338 |
| Body material | hss |
| Cutting material | hss |
| Tail diameter | 5.4 mm |
Show UNSPSC/ECL@SS
£ 6.81 excl. VAT
/ Each
£ 8.17 incl. VAT
- Usually arrives within 14 working days