TITEX DC150-05-05.159A1-WJ30RE SOLID CARBIDE DRILL 6618323
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-05-05.159A1-WJ30RE
Rubix:2593219
Manufacturer :6618323
EAN:4031132367170

Technical specifications
| Drilling diameter | 5.159 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 35 mm |
Product details : TITEX DC150-05-05.159A1-WJ30RE SOLID CARBIDE DRILL 6618323
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.2031in
Technical specifications
Attributes
| Drilling diameter | 5.159 mm |
|---|---|
| Total length | 82 mm |
| Length of cut | 35 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Internal cooling | yes |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 90.98 excl. VAT
/ Each
£ 109.18 incl. VAT
- Usually arrives within 14 working days