References
Walter Titex:A1244-2.5
Rubix:029585
Manufacturer :5060350
EAN:4031132040707



Technical specifications
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 26 mm |
Product details : TITEX A1244-2.5 JOBBER DRILL 5060350
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 2.5 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 26 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 2.5 mm |
Show UNSPSC/ECL@SS
£ 6.19 excl. VAT
/ Each
£ 7.43 incl. VAT
- Usually arrives within 14 working days